1" ENT Polycarbonate Male Terminal Adapter, Blue

Item #: 2742924

Cat #: A253F2

UPC: 708917422389

to view pricing and more.
Documents & Guides
1-Inch Two-Piece Electrical Nonmetallic Tubing (ENT) Snap-in Male Terminal Adapter. Material - Polycarbonate, Blue

Overview

1-Inch Two-Piece Electrical Nonmetallic Tubing (ENT) Snap-in Male Terminal Adapter. Material - Polycarbonate, Blue

Carlon 1 inch Snap-In Male Adapter is a two-piece electrical nonmetallic tubing (ENT) fitting made from durable polycarbonate for superior impact strength and dependable performance. Designed for damp locations, it features 8 tabs for strong pull-out resistance and low insertion force, along with a concrete-tight design that does not require taping or PVC cement when used with Carlon ENT. Its free-rotating design also helps prevent kinks for easier, more reliable installation.

Also known as: 708917422389, A253F2

Specifications

Material: Polycarbonate
Diameter: 1 in
Color: Blue
Material: Polycarbonate
Color: Blue
Diameter: 1 in