IQ EV Charger 2, NA, 6-48A

Item #: 2743314

Cat #: IQ-EVSE-NA-1060-0101-1120

UPC:

to view pricing and more.
Documents & Guides
IQ EV Charger 2, NA, Single-Phase Capable (Up to 48A), NACS Tethered, Hardwired, 208/240/277 VAC (±10%), Single-Phase/Split-Phase, Up to 11.5 kW at 240V, Up to 13.2 kW at 277V, 14.5" (370 mm) × 9.8" (250 mm) × 4.64" (118 mm)

Overview

IQ EV Charger 2, NA, Single-Phase Capable (Up to 48A), NACS Tethered, Hardwired, 208/240/277 VAC (±10%), Single-Phase/Split-Phase, Up to 11.5 kW at 240V, Up to 13.2 kW at 277V, 14.5" (370 mm) × 9.8" (250 mm) × 4.64" (118 mm)

The IQ EV Charger 2 offers reliable, safety-certified hardware and smart software for efficient home and commercial EV charging. It optimizes charging through features like real-time solar tracking and dynamic load balancing, reducing cost and minimizing carbon footprint. The IQ EV Charger 2 seamlessly connects with third-party energy management systems and charging station management systems (CSMS) via custom APIs and OCPP for scalable, smart operations.

Also known as: IQ-EVSE-NA-1060-0101-1120

Specifications

Mounting: Pedestal, Wall
Volts AC: 208Y/240/277
IP/NEMA Rating: NEMA 4
Connector Type: SAE J1772
Wattage: 19.200 kW
Mounting: Pedestal, Wall
IP/NEMA Rating: NEMA 4
Wattage: 19.200 kW
Volts AC: 208Y/240/277
Connector Type: SAE J1772