BUSWAY ELBOW

Item #: 2743417

Cat #: CF2512GLEM11

UPC: 785901066330

to view pricing and more.

Overview

BUSWAY ELBOW

I-Line Busway offers a complete line of compatible, sandwich-type feeder and plug-in busway lengths and fittings. I-Line's plug-in busway has options from 225A to 5000A with aluminum or copper conductors; its feeder busway from 800A to 5000A. I-Line busway is constructed with three pole and four pole full neutral configurations for system voltages to 600 volts. This edgewise elbow has a copper bus rated at 1200A at 600VAC. This busway component is configured for a 3 phase, 4 wire system and has a 50 percent capacity integral ground bus.

Also known as: 785901066330, CF2512GLEM11

Specifications

Standards: California Proposition 65
Standards: California Proposition 65