
Fence Post Ground Connector, 3-1/2", 4 - 2/0 AWG
Item #: 274346
Cat #: GAR2126
UPC: 781810236802
to view pricing and more.
Documents & Guides
Fence Post Grounding Connector, U-Bolt, Copper Alloy, For Parallel or 90 Deg. Connection, Pipe Size: 3-1/2 Inch, 4 AWG to 2/0 AWG, For Copper Conductors Only, Suitable for Direct Burial
Overview
Fence Post Grounding Connector, U-Bolt, Copper Alloy, For Parallel or 90 Deg. Connection, Pipe Size: 3-1/2 Inch, 4 AWG to 2/0 AWG, For Copper Conductors Only, Suitable for Direct Burial
Also known as: 781810236802, GAR2126
Specifications
| Size: | 3/8 in |
| Material: | Copper, Bronze |
| Diameter: | 3 1/2 in |
| Standards: | California Proposition 65 |
| Allowable Gauge Range: | 4 - 2/0 |
| Size: | 3/8 in |
| Diameter: | 3 1/2 in |
| Allowable Gauge Range: | 4 - 2/0 |
| Material: | Copper, Bronze |
| Standards: | California Proposition 65 |