Fence Post Ground Connector, 4", 4 - 2/0 AWG

Item #: 274366

Cat #: GAR2226

UPC: 781810237403

Sign In or Register to view pricing and more.
Documents & Guides
Fence Post Grounding Connector, U-Bolt, Copper Alloy, For Parallel or 90 Deg. Connection, Pipe Size: 4 Inch, 4 AWG to 2/0 AWG, For Copper Conductors Only, Suitable for Direct Burial

Overview

Fence Post Grounding Connector, U-Bolt, Copper Alloy, For Parallel or 90 Deg. Connection, Pipe Size: 4 Inch, 4 AWG to 2/0 AWG, For Copper Conductors Only, Suitable for Direct Burial

High Copper Alloy Ground Connector For Joining A Range Of Cable, Parallel Or At Right Angles To Rod Or Tube, Especially Good For Fence Posts.

Also known as: 781810237403, GAR2226

Specifications

Size: 3/8 in
Material: Copper, Bronze
Diameter: 4 in
Standards: California Proposition 65
Allowable Gauge Range: 4 - 2/0
Size: 3/8 in
Diameter: 4 in
Allowable Gauge Range: 4 - 2/0
Material: Copper, Bronze
Standards: California Proposition 65