M18™ Brushless Precision Blower

Item #: 2744146

Cat #: 0887-20

UPC: 045242373246

to view pricing and more.
M18™ Brushless Precision Blower, 570 MPH Air Speed, 39 CFM, uses M18™ REDLITHIUM™ XC5.0 Battery Pack

Overview

M18™ Brushless Precision Blower, 570 MPH Air Speed, 39 CFM, uses M18™ REDLITHIUM™ XC5.0 Battery Pack

Our M18™ Brushless Precision Blower delivers the Fastest Air Speed for Stubborn Debris, commonly found in hard-to-reach or hard-to-clean places. Equipped with 3 distinct power modes and a variable speed trigger, this high-speed blower offers ultimate control of air performance. On MAX POWER MODE, the Brushless Motor delivers 570 MPH and up to 39 CFM, providing the power to clear stubborn jobsite debris effectively. With an M18™ REDLITHIUM™ XC5.0 battery pack in MAX RUN-TIME MODE, this blower delivers over 30 minutes of run-time, ideal for common job site tasks. With a unique form factor, this handheld, compact blower is only 7” long and 2 lbs, ergonomically designed for convenient cleanup in various environments. Equipped with an integrated LED light to illuminate work surfaces, this tool provides greater visibility when cleaning dimly lit spaces. The tool has a trigger lock-on switch to reduce user fatigue in extended cleanup applications. There are (3) kitted interchangeable nozzles for added versatility: a short 6mm nozzle, a long 10mm, and an inflator nozzle. All nozzles are made of a durable rubber material designed for cleaning in sensitive applications and are easily interchangeable with a quarter-turn design. The kitted nozzle holder has magnets, hang holes, and a lanyard loop for convenient and versatile storage. This tool also includes a removable Inlet Filter (49-90-1949), which is critical for containing debris and tool longevity.

Also known as: 045242373246, 0887-20

Specifications

Length: 7 in
Weight: 2 lb
Height: 9 in
Type: Brushless
Width: 3.750 in
Standards: California Proposition 65
Length: 7 in
Height: 9 in
Width: 3.750 in
Weight: 2 lb
Type: Brushless
Standards: California Proposition 65