I/O Module, Ethernet TCP/IP, 12 Discrete Inputs, 8 Outputs, 6 Relay

Item #: 274416

Cat #: OTB1E0DM9LP

UPC: 595863823793

to view pricing and more.
Documents & Guides
I/O Module, Ethernet TCP/IP, 12 Discrete Inputs, 8 Outputs, 6 x 2000 mA Relay, 2 x 300 mA Solid State

Overview

I/O Module, Ethernet TCP/IP, 12 Discrete Inputs, 8 Outputs, 6 x 2000 mA Relay, 2 x 300 mA Solid State
Also known as: 595863823793, OTB1E0DM9LP

Specifications

Mounting: Chassis
Type: I/O Module
Amps: 2, 0.300
Size: 20 Channel
Standards: California Proposition 65
Mounting: Chassis
Amps: 2, 0.300
Standards: California Proposition 65
Type: I/O Module
Size: 20 Channel