Mechanical Lug, 2-Conductor, 1-Hole Mount, Aluminum, 500 - 1000 MCM

Item #: 274420

Cat #: K2A44U

UPC: 781810600306

to view pricing and more.
Documents & Guides
Mechanical Lug, Aluminum, 2 Barrel, 1 Hole Mount, Dual Rated for Copper or Aluminum Conductors, 500 MCM to 1000 MCM, Bolt Hole: 5/8 Inch

Overview

Mechanical Lug, Aluminum, 2 Barrel, 1 Hole Mount, Dual Rated for Copper or Aluminum Conductors, 500 MCM to 1000 MCM, Bolt Hole: 5/8 Inch

These Dual-Rated Two-Conductor Lugs Are Constructed From High Strength Aluminum Alloy And Electro Tin-Plated To Provide Low Contact Resistance

Also known as: 781810600306, K2A44U

Specifications

Mounting: 1-Hole
Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 600 - 1000
Stud Size: 5/8 in
Mounting: 1-Hole
Standards: California Proposition 65
Stud Size: 5/8 in
Material: Aluminum
Allowable Gauge Range: 600 - 1000