Breaker, Bolt-On, GFCI, 60A, 2P, 120/240VAC, QOB Type, 10 kAIC, 6mA

Item #: 274438
Cat #: QOB260GFI
UPC:
Sign In or Register to view pricing and more.
Breaker, Bolt-On, GFCI, 60 Amp, 2-Pole, 120/240 Volt AC, QOB Type, 10 kAIC, 6 mA

Overview

Breaker, Bolt-On, GFCI, 60 Amp, 2-Pole, 120/240 Volt AC, QOB Type, 10 kAIC, 6 mA
Also known as: QOB260GFI

Specifications

Poles: 2
Family / Style: QO
Volts AC: 120/240
Amps: 60
Standards: California Proposition 65
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 120/240
Standards: California Proposition 65
Interrupt Rating AC: 10 kA
Family / Style: QO
Amps: 60
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)