Compression Lug, 2 Hole, 500 MCM, 1/2" Stud, Copper

Item #: 2744394

Cat #: BLUAS050D2NT

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, 2 Hole, Standard Barrel, 500 MCM, 1/2 Inch Stud, Copper, Color Code Pink

Overview

Compression Lug, 2 Hole, Standard Barrel, 500 MCM, 1/2 Inch Stud, Copper, Color Code Pink

Penn-Union compression lugs are engineered to deliver secure, long-lasting terminations in the most demanding electrical applications. Each lug features a precision-machined barrel with an internal chamfer at the wire entry, allowing smooth conductor insertion while helping prevent strand damage during installation.

Electro-tin plating (unless otherwise specified) provides excellent resistance to galvanic corrosion and harsh environmental conditions, ensuring reliable performance over the life of the connection. For fast, error-free installation, every connector is clearly marked with permanent stamping and easy-to-read barrel color coding, so the correct lug and crimp die are always simple to identify.

Also known as: BLUAS050D2NT

Specifications

Material: Copper
Color: Pink
Mounting: 2-Hole
Allowable Gauge Range: 500
Stud Size: 1/2 in
Material: Copper
Mounting: 2-Hole
Stud Size: 1/2 in
Color: Pink
Allowable Gauge Range: 500