3/9/12W A19 LED Lamp, 30K

Item #: 2744585

Cat #: S8571

UPC: 045923085710

to view pricing and more.
Documents & Guides
3 Watt/9 Watt/12 Watt; A19 LED; 3-way; Frosted; 3000K; Medium Base; 120 Volt

Overview

3 Watt/9 Watt/12 Watt; A19 LED; 3-way; Frosted; 3000K; Medium Base; 120 Volt
Also known as: 045923085710, S8571

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Color: Frosted
Wattage: 3, 9, 2012
Shape: A19 (Arbitrary)
Color Rendering Index (CRI): 90+
Standards: California Title 20
Light Technology: LED
Dimmable: No
Lumens: 230/850/1050
Color Temperature: 3000 (Warm White)
Volts AC: 120
Wattage: 3, 9, 2012
Color Rendering Index (CRI): 90+
Light Technology: LED
Lumens: 230/850/1050
Base: Medium Screw (E26)
Color: Frosted
Shape: A19 (Arbitrary)
Standards: California Title 20
Dimmable: No