Enclosure, Type 12, 42" x 31.38" x 16"

Item #: 2745

Cat #: A42SA3216LPPL

UPC: 783510404895

to view pricing and more.
Enclosure, Type 12, Disconnect with Handle, Wall Mount, 42 x 31.38 x 16 Inch, Steel/Gray Powder Coat

Overview

Enclosure, Type 12, Disconnect with Handle, Wall Mount, 42 x 31.38 x 16 Inch, Steel/Gray Powder Coat

These general purpose disconnect enclosures accept major brand disconnect switches and circuit breakers, available with or without the nVent HOFFMAN supplied defeater door handle and handle hardware.

Also known as: 783510404895, A42SA3216LPPL

Features & Benefits

  • 14 gauge steel
  • Seams continuously welded and ground smooth
  • Bonding provision on door
  • External welded-on mounting brackets
  • External formed body flange channels away liquids
  • Removable door with continuous hinge
  • Data pocket is high impact thermoplastic
  • Oil-resistant gasket
  • Collar studs for mounting optional panels
  • Holes in body and door for mounting disconnect operating handle, operating mechanism, and door hardware

Specifications

Height: 42 in
Depth: 16 in
IP/NEMA Rating: IP65, NEMA 12
Material: Steel
Mounting: Wall
Width: 31.380 in
Height: 42 in
IP/NEMA Rating: IP65, NEMA 12
Mounting: Wall
Depth: 16 in
Material: Steel
Width: 31.380 in