15 Amp Pin Indicating Type Fuse, Dual-Element, Time-Delay, 125V

Item #: 27451

Cat #: FNA-15

UPC: 051712713665

to view pricing and more.
Documents & Guides
15 Amp Pin Indicating Type Fuse, Dual-Element, Time-Delay, 125V, Dual-Tube Construction

Overview

15 Amp Pin Indicating Type Fuse, Dual-Element, Time-Delay, 125V, Dual-Tube Construction
Also known as: 051712713665, FNA-15

Specifications

Speed: Time Delay
Type: Fuse, Pin Indicating
Amps: 15
Volts AC: 125
Interrupt Rating DC: 10 kA
Speed: Time Delay
Amps: 15
Interrupt Rating DC: 10 kA
Type: Fuse, Pin Indicating
Volts AC: 125