PRO-STK 480V 3PH 225A NF 18CR CU

Item #: 274553

Cat #: AEU3182RCXAXB4

UPC: 783175408740

to view pricing and more.
Documents & Guides
ReliaGear Pro-Stock panelboards offer a symmetrical design for top or bottom feed with main breaker or main lugs. With a reversible interior, there is no need to specify top or bottom feed. Modular kits are available from inventory for immediate availability to your customers in over 1,500 panel designs. Main bus ratings of 250 A and 400 A main breaker; 225 A, 400 A and 600A main lug available.

Overview

ReliaGear Pro-Stock panelboards offer a symmetrical design for top or bottom feed with main breaker or main lugs. With a reversible interior, there is no need to specify top or bottom feed. Modular kits are available from inventory for immediate availability to your customers in over 1,500 panel designs. Main bus ratings of 250 A and 400 A main breaker; 225 A, 400 A and 600A main lug available.
Also known as: 783175408740, AEU3182RCXAXB4

Specifications

Type: Main Breaker
Phase: 3
Volts AC: 480, 277
Amps: 100, 225
Material: Copper
Circuits: 18
Type: Main Breaker
Volts AC: 480, 277
Material: Copper
Phase: 3
Amps: 100, 225
Circuits: 18