Cable Tie, Miniature, 3.9" Long, Nylon, Blue, 18lb Rating, 1000/PK

Item #: 27463

Cat #: PLT1M-M6

UPC: 074983549641

Sign In or Register to view pricing and more.
Cable Tie, Miniature Cross Section, 3.9" Long, .098" Wide, .043" Thick, 6/6 Nylon, Blue, Plenum Rated, 18lb Tensile Strength, .87" Max Bundle Diameter, 1000/Pack

Overview

Cable Tie, Miniature Cross Section, 3.9" Long, .098" Wide, .043" Thick, 6/6 Nylon, Blue, Plenum Rated, 18lb Tensile Strength, .87" Max Bundle Diameter, 1000/Pack
Also known as: 074983549641, PLT1M-M6

Specifications

Width: 0.980 in
Color: Blue
Weight Capacity: 18 lbs
Material: Nylon
Length: 3.900 in
Size: Miniature
Family / Style: Pan-Ty®
Product Thickness: 0.043 in
Diameter: 0.087 in
Width: 0.980 in
Weight Capacity: 18 lbs
Length: 3.900 in
Family / Style: Pan-Ty®
Diameter: 0.087 in
Color: Blue
Material: Nylon
Size: Miniature
Product Thickness: 0.043 in