Contactor, Definite Purpose, 40A, 120VAC Coil, 3P, Open

Item #: 274658

Cat #: CR453AD3ABB

UPC: 783166614228

Sign In or Register to view pricing and more.
Documents & Guides
Contactor, Definite Purpose, 40A, 600 Volt Rated, 120 Volt AC Coil, Open

Overview

Contactor, Definite Purpose, 40A, 600 Volt Rated, 120 Volt AC Coil, Open
Also known as: 783166614228, CR453AD3ABB

Specifications

Volts AC Control: 120
Poles: 3
Type: Contactor, Definite Purpose
Amps: 40
Volts AC: 600
Volts AC Control: 120
Type: Contactor, Definite Purpose
Volts AC: 600
Poles: 3
Amps: 40