QOB3601042

Item #: 274665

Cat #: QOB3601042

UPC: 785901435501

to view pricing and more.

Overview

SQD QOB3601042
Also known as: 785901435501, QOB3601042

Specifications

Poles: 3
Family / Style: QO
Volts AC: 120/240
Amps: 60
Standards: California Proposition 65
Mounting: Bolt On
Poles: 3
Volts AC: 120/240
Standards: California Proposition 65
Family / Style: QO
Amps: 60
Mounting: Bolt On