Breaker, Bolt-On, 70A, 3P, 120/240VAC, QOB Type, 10kAIC, Shunt Trip

Item #: 274671

Cat #: QOB3701021

UPC: 785901031031

to view pricing and more.
Breaker, 70 Amp, 3-Pole, QOB Type, Bolt-On, 10 kAIC, 120/240 Volt AC, Shunt Trip, 120/208/240 Volt AC

Overview

Breaker, 70 Amp, 3-Pole, QOB Type, Bolt-On, 10 kAIC, 120/240 Volt AC, Shunt Trip, 120/208/240 Volt AC
Also known as: 785901031031, QOB3701021

Specifications

Poles: 3
Amps: 70
Family / Style: QO
Volts AC: 120/240
Standards: California Proposition 65
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 3
Family / Style: QO
Standards: California Proposition 65
Interrupt Rating AC: 10 kA
Amps: 70
Volts AC: 120/240
Mounting: Bolt On