Nameplate, 30mm, Black/Gray, Metal, Black Text (ON)

Item #: 274674

Cat #: CR104PXN1BP025

UPC: 783166290941

Sign In or Register to view pricing and more.
Documents & Guides
Nameplate, 30 mm, Standard Size, Black/Gray, Black Text (ON)

Overview

Nameplate, 30 mm, Standard Size, Black/Gray, Black Text (ON)
Also known as: 783166290941, CR104PXN1BP025

Specifications

Color: Black/Gray
Type: Nameplate, On
Mounting: Panel
Size: 30 mm
Family / Style: CR104
Color: Black/Gray
Mounting: Panel
Family / Style: CR104
Type: Nameplate, On
Size: 30 mm