QOB3701042

Item #: 274676

Cat #: QOB3701042

UPC: 785901750475

to view pricing and more.

Overview

SQD QOB3701042
Also known as: 785901750475, QOB3701042

Specifications

Poles: 3
Amps: 70
Family / Style: QO
Volts AC: 120/240
Standards: California Proposition 65
Mounting: Bolt On
Poles: 3
Family / Style: QO
Standards: California Proposition 65
Amps: 70
Volts AC: 120/240
Mounting: Bolt On