Selector Switch, 3 Position, Hazardous Location, Type 7&9, Non-Illuminated, White Knob Lever

Item #: 2747158

Cat #: 800H-JP17KC1

UPC: 887172417504

to view pricing and more.
Documents & Guides
Selector Switch, 3 Position, Hazardous Location, Type 7 & 9, Non-Illuminated, White Knob Lever, 30 mm, Standard Barrel, Maintained

Overview

Selector Switch, 3 Position, Hazardous Location, Type 7 & 9, Non-Illuminated, White Knob Lever, 30 mm, Standard Barrel, Maintained

Bulletin 800H Type 7 & 9 Hazardous Location Operators are available as factory assembled stations or individual components for fi eld assembly. These products off er unmatched selection, superior corrosion resistance, and choice of conduit seal-off solutions.

Also known as: 887172417504, 800H-JP17KC1

Specifications

Type: Hazardous Location
Mounting: Panel
Color: White
IP/NEMA Rating: NEMA 7, NEMA 9
Type: Hazardous Location
Color: White
Mounting: Panel
IP/NEMA Rating: NEMA 7, NEMA 9