Wall Mount Enclosure, Hinge Cover with Latch, 20 x 16 x 8.3", Stainless Steel

Item #: 274754

Cat #: 8017628

UPC: 639889832046

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Wall Mount Enclosure, Hinge Cover with Quarter Turn Latch, NEMA 4X, 20 x 16 x 8.3 Inch, Stainless Steel Body and Door With Carbon Steel/Zinc Plated Mounting Plate

Overview

Wall Mount Enclosure, Hinge Cover with Quarter Turn Latch, NEMA 4X, 20 x 16 x 8.3 Inch, Stainless Steel Body and Door With Carbon Steel/Zinc Plated Mounting Plate
Also known as: 639889832046, 8017628

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Height: 20 in
Material: Stainless Steel
Width: 16 in
Depth: 8.300 in
IP/NEMA Rating: IP66, NEMA 4X
Material: Stainless Steel
Depth: 8.300 in
Height: 20 in
Width: 16 in