CABLE ENTRY 48OPENING QTY10

Item #: 2747978

Cat #: CEPL4824

UPC: 783510583040

to view pricing and more.

Overview

CABLE ENTRY 48OPENING QTY10

CEPL cable entries are ideally suited for applications in which an enclosure requires many incoming or outgoing cables, but there is limited installation space. CEPL entries can be installed quickly and easily without using tools.

Also known as: 783510583040, CEPL4824

Specifications

Color: Gray
Material: Plastic
Height: 1.730 in
Depth: 0.470 in
Width: 5.590 in
Wire/Cable Openings: 48
Color: Gray
Height: 1.730 in
Width: 5.590 in
Material: Plastic
Depth: 0.470 in
Wire/Cable Openings: 48