CIRCUIT BREAKER POWERPACT L 250A 3 POLE 480VAC 65KA I-LINE MICROLOGIC 3.3S 80% ABC MISSION CRITICAL

Item #: 2748153

Cat #: LJA34250WU33X

UPC: 606486118392

to view pricing and more.

Overview

CIRCUIT BREAKER POWERPACT L 250A 3 POLE 480VAC 65KA I-LINE MICROLOGIC 3.3S 80% ABC MISSION CRITICAL

PowerPacT L-Frame circuit breakers are designed to protect electrical systems from damage caused by overloads and short circuits. PowerPacT L-Frame circuit breakers are available with electronic trip units. All PowerPacT L-Frame circuit breakers are equipped with dual-break rotating contacts that reduce the amount of peak current during a short circuit fault. All PowerPacT circuit breakers have an integral push-to-trip button in the cover to manually trip the circuit breaker. PowerPacT L circuit breakers are available in 3 and 4-pole unit mount, I-Line, and drawout constructions. This PowerPacT L, 250A, 3 pole, circuit breaker has an interrupting rating of 65kA at 480VAC. This circuit breaker provides MicroLogic Standard with a 3.3S trip unit and an LSI function. This unit has I-Line terminations on the line side and mechanical lugs on the load side. This circuit breaker has a continuous current rating of 80% with an ABC phase connection. This breaker is a PowerPact Mission Critical; it analyzes fault current to make decisions which maximize selectivity with downstream circuit breakers. PowerPacT L circuit breakers comply to UL, CSA, NOM, and IEC standards and are CE marked.

Also known as: 606486118392, LJA34250WU33X

Specifications

No Specifications Available