CONT. 400-380V50 480V60

Item #: 274823

Cat #: CL04A310MU

UPC: 425095041750

Sign In or Register to view pricing and more.
Documents & Guides
Contactors, IEC, Full Voltage, Non-Reversing, Amp Rating 32 Amp @ 460 VAC, Maximum Voltage 600 VAC, Contact Configuration 3 Normally Open, Horsepower Rating 5 @ 230 VAC 20 @ 460 VAC, Coil Voltage 380/400, 480 VAC @ 50/60 Hz, Enclosure Type Open, Dimensions 3.86 Height x 3.43 Width x 2.17 Depth Inch

Overview

Contactors, IEC, Full Voltage, Non-Reversing, Amp Rating 32 Amp @ 460 VAC, Maximum Voltage 600 VAC, Contact Configuration 3 Normally Open, Horsepower Rating 5 @ 230 VAC 20 @ 460 VAC, Coil Voltage 380/400, 480 VAC @ 50/60 Hz, Enclosure Type Open, Dimensions 3.86 Height x 3.43 Width x 2.17 Depth Inch
Also known as: 425095041750, CL04A310MU

Specifications

Poles: 3
Amps: 32
Type: Contactor, IEC
Volts AC Control: 480
Volts AC: 460
Family / Style: C 2000
Poles: 3
Type: Contactor, IEC
Volts AC: 460
Amps: 32
Volts AC Control: 480
Family / Style: C 2000