Disconnect Encl. 84.12x117.50x

Item #: 27486

Cat #: A84XM3EW24FTC

UPC: 783510914004

to view pricing and more.
Disconnect Encl. 3-door F.s., Bulletin A28mm (heavy Duty Free-standing Type 12 Disconnect Multi-door Encl.), Size/dims: 84.12x118.75x24.12, Material/finish: Steel/paint

Overview

Disconnect Encl. 3-door F.s., Bulletin A28mm (heavy Duty Free-standing Type 12 Disconnect Multi-door Encl.), Size/dims: 84.12x118.75x24.12, Material/finish: Steel/paint

Simple, heavy-duty and cost-effective, this disconnect enclosure can be ordered with one to six doors to fit a range of applications.

Also known as: 783510914004, A84XM3EW24FTC

Features & Benefits

  • Seams continuously welded and ground smooth
  • Body stiffeners in larger enclosures for extra rigidity
  • Body flange trough excludes liquids and contaminants
  • Heavy-duty lifting eyes anchor into reinforced top
  • Removable centerposts permit easy panel installation
  • Concealed, easy-to-remove hinges
  • Heavy-duty 3-point latching mechanism operated by padlocking handle on all doors
  • Panel supports
  • Data pocket is high-impact thermoplastic
  • Oil-resistant gasket

Specifications

IP/NEMA Rating: IP55, NEMA 12
Material: Steel
Height: 84.120 in
Depth: 24.120 in
Width: 118.750 in
Finish: Powder Coated
IP/NEMA Rating: IP55, NEMA 12
Height: 84.120 in
Width: 118.750 in
Material: Steel
Depth: 24.120 in
Finish: Powder Coated