
Service Post Connector, Copper, 12 to 8 AWG, 1/4" Stud
Item #: 274872
Cat #: KC15
UPC: 781810254004
to view pricing and more.
Documents & Guides
Service Post Connector, Copper, One Conductor, 12 to 8 AWG, 1/4 Inch Stud, Direct Burial Rated
Overview
Service Post Connector, Copper, One Conductor, 12 to 8 AWG, 1/4 Inch Stud, Direct Burial Rated
BURNDY's servit post connectors are one of the most widely used, highly respected lines in the industry. There is virtually no application problem that this diversified line cannot help solve.
Also known as: 781810254004, KC15
Specifications
| Material: | Copper |
| Size: | 1/4 in |
| Standards: | California Proposition 65 |
| Allowable Gauge Range: | 10 - 8 |
| Material: | Copper |
| Standards: | California Proposition 65 |
| Size: | 1/4 in |
| Allowable Gauge Range: | 10 - 8 |