M18™ FORCE LOGIC™ 10 Ton Knockout Tool 1/2" to 2"
Item #: 2748809
Cat #: 2676-02
UPC: 045242523955
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
M18™ FORCE LOGIC™ 10 Ton Knockout Tool 1/2" to 2"
Overview
M18™ FORCE LOGIC™ 10 Ton Knockout Tool 1/2" to 2"
Each product within the MILWAUKEE® Knockout System was built upon the principles of reducing the tedious steps of hole making, improving the speed of the process, and limiting the fatigue of the user. The FORCE LOGIC™ M18™ 10 Ton Knockout Tool is powerful enough to punch up to 6" holes in 12-gauge mild steel and 14-gauge stainless steel. The Quick Connect Alignment System delivers easy set-up without the tool, and speeds up repetitive punching. EXACT™ punches and dies are rated for both mild and stainless steel punching. Plus, EXACT™ dies have both engraved cross hairs for accurate alignment and slug removal ports for optimal slug removal. Together, Milwaukee's Knockout System truly is the easiest way to punch!
Also known as: 045242523955, 2676-02
Specifications
No Specifications Available