Service Post Connector, Copper, 2 to 3/0 AWG, 1/2" Stud

Item #: 274895

Cat #: KC26

UPC: 781810255957

to view pricing and more.
Documents & Guides
Service Post Connector, Copper,One Conductor, 2 to 3/0 AWG, 1/2 Inch Stud, Direct Burial Rated

Overview

Service Post Connector, Copper,One Conductor, 2 to 3/0 AWG, 1/2 Inch Stud, Direct Burial Rated

BURNDY's servit post connectors are one of the most widely used, highly respected lines in the industry. There is virtually no application problem that this diversified line cannot help solve.

Also known as: 781810255957, KC26, servit

Specifications

Material: Copper
Size: 1/2 in
Standards: California Proposition 65
Allowable Gauge Range: 2 - 3/0
Material: Copper
Standards: California Proposition 65
Size: 1/2 in
Allowable Gauge Range: 2 - 3/0