Contactor, Definite Purpose, 90A, 3P, 120VAC Coil

Item #: 274908

Cat #: CR353EH3BA1

UPC: 783166406311

Sign In or Register to view pricing and more.
Documents & Guides
Contactor, Definite Purpose, 90 Amp, 3-Pole, 120 Volt AC Coil, Open

Overview

Contactor, Definite Purpose, 90 Amp, 3-Pole, 120 Volt AC Coil, Open
Also known as: 783166406311, CR353EH3BA1

Specifications

Volts AC Control: 120
Poles: 3
Type: Contactor, Definite Purpose
Family / Style: CR353
Amps: 90
Volts AC: 600
Volts AC Control: 120
Type: Contactor, Definite Purpose
Amps: 90
Poles: 3
Family / Style: CR353
Volts AC: 600