Eaton Series C complete molded case circuit breaker, G-frame, GDB, Fixed thermal, fixed magnetic tr

Item #: 2749265

Cat #: GDB3040DS1

UPC: 786679117118

Sign In or Register to view pricing and more.
Eaton Series C complete molded case circuit breaker, G-frame, GDB, Fixed thermal, fixed magnetic trip, Three-pole, 40A, 480 Vac, 125/250 Vdc, 14 kAIC at 480 Vac, Line and load, 120 Vac rear w/ left pigtail, Ring type, Ring type

Overview

Eaton Series C complete molded case circuit breaker, G-frame, GDB, Fixed thermal, fixed magnetic trip, Three-pole, 40A, 480 Vac, 125/250 Vdc, 14 kAIC at 480 Vac, Line and load, 120 Vac rear w/ left pigtail, Ring type, Ring type

EatonÆs Series C Molded Case Circuit Breakers are used in panelboard, switchboard, motor control center, and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed North American standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500A.

Also known as: 786679117118, GDB3040DS1

Specifications

Poles: 3
Volts DC: 250
Volts AC: 480
Amps: 40
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Poles: 3
Volts AC: 480
Mounting: Bolt On
Volts DC: 250
Amps: 40
Interrupt Rating AC: 14 kA