LED PAR20 30K Flood Lamp

Item #: 2749310

Cat #: L50P20D2530KFL

UPC: 762148154662

to view pricing and more.
Documents & Guides
LED PAR20 30K Flood Lamp: 7 Watt, 525 Lumens, 3000K CCT, 80CRI, 40° Beam Angle.

Overview

LED PAR20 30K Flood Lamp: 7 Watt, 525 Lumens, 3000K CCT, 80CRI, 40° Beam Angle.

TCP’s award winning PAR lamps combine traditional beauty with top-notch technology. With the wide variety of options available, you can be sure to find the right PAR lamp to meet your needs.

Also known as: 762148154662, L50P20D2530KFL

Specifications

Lumens: 525
Color Temperature: 3000 (Warm White)
Wattage: 7
Color Rendering Index (CRI): 80
Lumens: 525
Wattage: 7
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 80