1/32 Amp Fast-Acting Glass Fuse, 1/4" x 1", 250V

Item #: 27498

Cat #: AGX-1/32

UPC: 051712704632

to view pricing and more.
Documents & Guides
1/32 Amp Fast-Acting Glass Tube Fuse, 1/4" x 1" (6.3mm x 25.4mm), 250V

Overview

1/32 Amp Fast-Acting Glass Tube Fuse, 1/4" x 1" (6.3mm x 25.4mm), 250V
Also known as: 051712704632, AGX-1/32

Specifications

Speed: Fast Acting
Type: Fuse
Material: Glass
Volts AC: 250
Amps: 0.0313
Speed: Fast Acting
Material: Glass
Amps: 0.0313
Type: Fuse
Volts AC: 250