Indicator Light, Push to Test, Green, 120V, 6VDC Incandescent, #755, 30mm

Item #: 274996

Cat #: CR104PLT32G

UPC: 783166284827

Sign In or Register to view pricing and more.
Documents & Guides
Indicator Light, Push to Test, Green, 120 Volt, 6 Volt DC Incandescent, #755, 30mm

Overview

Indicator Light, Push to Test, Green, 120 Volt, 6 Volt DC Incandescent, #755, 30mm
Also known as: 783166284827, CR104PLT32G

Specifications

Type: Indicator Light, Push to Test
Mounting: Panel
Volts DC: 6
Color: Green
Size: 30 mm
Family / Style: CR104
Volts AC: 120
Type: Indicator Light, Push to Test
Volts DC: 6
Size: 30 mm
Volts AC: 120
Mounting: Panel
Color: Green
Family / Style: CR104