POWER RELAY SE RELAYS 4PDT 6A 12 VDC COVER WITH LOCKING PUSH BUTTON AND LED

Item #: 2750066

Cat #: 792XDXM4L-12D

UPC: 606480781523

to view pricing and more.

Overview

POWER RELAY SE RELAYS 4PDT 6A 12 VDC COVER WITH LOCKING PUSH BUTTON AND LED

The SE Relays 792R series , plug-in general purpose control relay offers robust and historically proven square base mounting relay platform that provides excellent structural support with clear cover with LED indication and locking push button option. Contacts rated as 6A resistive at 277VAC, motor 1/3hp at 120VAC, 1/2hp at 277VAC with nominal coil voltage 12VDC , makes relay to be an ideal choice for automation panels and controls. Gold flashed contact 4PDT configuration reduces oxidation and increases shelf life, gives simultaneous control of separate circuits. Socket-mounting option, blade terminal style simplified installation and maintenance and using of protection modules, hold-down clips, and other accessories. Mechanical standard flag indicator displays the relay status during testing or operation.

Also known as: 606480781523, 792XDXM4L-12D

Specifications

No Specifications Available