ILLUMINATED LED UNIT FOR MODULAR TOWER LIGHTS MULTI-COLOR 60 STEADY/BLINKING/FLASHING/ROTATING PULSE

Item #: 2750071

Cat #: XVUC29P

UPC: 606480711544

to view pricing and more.

Overview

ILLUMINATED LED UNIT FOR MODULAR TOWER LIGHTS MULTI-COLOR 60 STEADY/BLINKING/FLASHING/ROTATING PULSE SIGNAL IP65 24 V AC/DC

This Harmony XVU illuminated unit is supplied with 24V AC/DC and has 6 colors LED with a different light pattern setting by pulse signal by PLC. This multi-color illuminated unit is designed as an accessory to be connected with base and create complete tower light. Its integral LED offers a flashing light pattern, allowing it to clearly display the status of your machines in applications such as automotive, machine tool, material handling, packaging, assembly stations, conveyors. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP65, making it ideal for operation in harsh environments. Simple and modular design to allow for easy installation with base unit and make complete tower light. Adjustable flashing schemes to allow for more advanced alerting to workfloor staff around the machine. It complies with international standards and certifications (CSA, UL, RoHS, EAC, CE standards and IP65).

Also known as: 606480711544, XVUC29P

Specifications

No Specifications Available