MINI CIRCUIT BREAKER QO 30A 3 POLE 120/240VAC 10KA PLUG IN MOUNT CONSUMER PACK

Item #: 2750076

Cat #: QO330CP

UPC: 047569071850

to view pricing and more.

Overview

MINI CIRCUIT BREAKER QO 30A 3 POLE 120/240VAC 10KA PLUG IN MOUNT CONSUMER PACK

QO and QOB one, two and three pole thermal magnetic circuit breakers provide overcurrent protection and switching on ac and dc systems. These circuit breakers have an over center, trip free toggle mechanism with quick make, quick break action and positive handle indication. They also have VisiTrip trip indication, which provides a visual indication that the circuit breaker has tripped and interrupted the circuit. A full line of features and factory installed accessories are also available such as shunt trips, auxiliary switches and alarm switches. This 3 pole QO circuit breaker is rated at 30A at 120/240VAC. This unit provides 10kA breaking capacity and plug in mounting. QO circuit breakers are UL Listed under UL File E84967 and are CSA Certified under CSA Master Contract 153555. This product is a consumer pack.

Also known as: 047569071850, QO330CP

Specifications

No Specifications Available