
Weatherproof While-In-Use Cover, Extra Duty, 1 Gang, 2-1/4" Depth, Polycarbonate
Item #: 2750189
Cat #: WIU1T1
UPC: 662276947207
to view pricing and more.
Weatherproof While-In-Use Cover, Extra Duty, 1 Gang, 2-1/4 Inch Depth, Vertical/Horizontal Mount, 16:1 Configuration, Polycarbonate, Gray With Clear Cover
Overview
Weatherproof While-In-Use Cover, Extra Duty, 1 Gang, 2-1/4 Inch Depth, Vertical/Horizontal Mount, 16:1 Configuration, Polycarbonate, Gray With Clear Cover
Eaton Crouse-Hinds weatherproof while-in-use covers provide durable protection and flexible installation for wet location applications. Available in multiple sizes and styles in die-cast aluminum or UV-rated polycarbonate, these NEMA 3R covers meet current NEC requirements for wet locations and extra-duty use.
Also known as: 662276947207, WIU1T1
Features & Benefits
- Corrosion Resistant, Non-Conductive
- UV Rated Polycarbonate for long outdoor lije
- Corner ball joint hinge for true universal mounting
- No disassembly required for horizontal or vertical mounting
- Easy to close lockable cover
Specifications
| Material: | Polycarbonate |
| Gangs: | 1 |
| Depth: | 2 1/4 in |
| Color: | Clear/Gray |
| Material: | Polycarbonate |
| Depth: | 2 1/4 in |
| Gangs: | 1 |
| Color: | Clear/Gray |