EHD 3P 25A 50 DEGREE NAVAL APPL

Item #: 2751087

Cat #: EHD3025VH09

UPC: 786679041147

Sign In or Register to view pricing and more.

Overview

EHD 3P 25A 50 DEGREE NAVAL APPL
Also known as: 786679041147, EHD3025VH09

Specifications

Mounting: Panel
Poles: 3
Amps: 25
Interrupt Rating AC: 14 kA
Mounting: Panel
Amps: 25
Poles: 3
Interrupt Rating AC: 14 kA