This product has been discontinued.
UL Fast Acting 5mm Glass Fuse 63mA
Item #:
27513
Cat #:
GMA-63MA
UPC:
051712715966
Sign In or Register to view pricing and more.
Documents & Guides
63MA 250V 5mm x 20mm Glass, Fast Acting Fuse
Overview
63MA 250V 5mm x 20mm Glass, Fast Acting Fuse
Also known as: 051712715966, GMA-63MA
Specifications
Opening: | Fast-Acting |
Diameter: | 5 mm |
Length: | 20 mm |
Type: | Glass, Electronic |
Volts AC: | 250 |
Amps: | 0.063 |
Mounting: | Cartridge |
Opening: | Fast-Acting |
Length: | 20 mm |
Volts AC: | 250 |
Mounting: | Cartridge |
Diameter: | 5 mm |
Type: | Glass, Electronic |
Amps: | 0.063 |
Customer Reviews
No reviews for this product
(0)