This product may not be available in all locations.

Inductive Proximity Sensor, Limit Switch Style, Factory Sealed
Item #: 2752001
Cat #: E51BLT16PU
UPC: 782113866154
to view pricing and more.
Documents & Guides
Inductive Proximity Sensor, Limit Switch Style, Factory Sealed 6p+, Shielded, End Sensing Surface, 13 Mm (0.51 Inch) Sensing Range, 2-wire, 20-264 Vac/dc, 50/60hz, 8 Feet, Soow-a Type Cable, Standard Frequency, N.c. Output
Overview
Inductive Proximity Sensor, Limit Switch Style, Factory Sealed 6p+, Shielded, End Sensing Surface, 13 Mm (0.51 Inch) Sensing Range, 2-wire, 20-264 Vac/dc, 50/60hz, 8 Feet, Soow-a Type Cable, Standard Frequency, N.c. Output
Also known as: 782113866154, E51BLT16PU
Specifications
| Type: | Proximity Sensor |
| IP/NEMA Rating: | IP68, NEMA 4X, NEMA 12, NEMA 4 |
| Type: | Proximity Sensor |
| IP/NEMA Rating: | IP68, NEMA 4X, NEMA 12, NEMA 4 |