6U 19 BLANKING PANEL

Item #: 275208

Cat #: 7156035

UPC: 639889280519

to view pricing and more.
Documents & Guides
No Documents Available
Blanking panel, 482.6 mm (19Zoll), material: Sheet steel, color: RAL 7035, description: As an extension cover or for population as required. Packaging Unit: 2 pc(s).

Overview

Blanking panel, 482.6 mm (19Zoll), material: Sheet steel, color: RAL 7035, description: As an extension cover or for population as required. Packaging Unit: 2 pc(s).
Also known as: 639889280519, 7156035

Specifications

Material: Steel
Height: 266 mm
Width: 482.600 mm
Material: Steel
Width: 482.600 mm
Height: 266 mm