Cable Tie, 3.9L (99mm), Miniature, Nylon

Item #: 27521

Cat #: PLT1M-M2

UPC: 074983549603

to view pricing and more.
Pan-Ty® locking tie, miniature cross section, 3.9 (99mm) length, nylon 6.6, red, bulk package.

Overview

Pan-Ty® locking tie, miniature cross section, 3.9 (99mm) length, nylon 6.6, red, bulk package.
Also known as: 074983549603, PLT1M-M2

Specifications

Color: Red
Width: 0.980 in
Weight Capacity: 18 lbs
Material: Nylon
Length: 3.900 in
Size: Miniature
Family / Style: Pan-Ty®
Product Thickness: 0.043 in
Diameter: 0.087 in
Color: Red
Weight Capacity: 18 lbs
Length: 3.900 in
Family / Style: Pan-Ty®
Diameter: 0.087 in
Width: 0.980 in
Material: Nylon
Size: Miniature
Product Thickness: 0.043 in