Split Bolt, Copper, Run: 1/0 to 2/0 AWG, Tap: 8 to 2/0 AWG

Item #: 275211

Cat #: KSU26

UPC: 781810036600

to view pricing and more.
Documents & Guides
Split Bolt, Copper, Run: 1/0 to 2/0 AWG, Tap: 8 to 2/0 AWG, Rated for Aluminum and Copper Conductors

Overview

Split Bolt, Copper, Run: 1/0 to 2/0 AWG, Tap: 8 to 2/0 AWG, Rated for Aluminum and Copper Conductors

BURNDY's split bolt connectors are one of the most widely used, highly respected lines in the industry. There is virtually no application problem that this diversified line cannot help solve.

Also known as: 781810036600, KSU26

Specifications

Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 8 - 2/0
Material: Copper
Allowable Gauge Range: 8 - 2/0
Standards: California Proposition 65