4" Octagon Box, 1-1/2" Deep, NM Clamps

Item #: 27522
Cat #: 146
UPC: 050169001462
Sign In or Register to view pricing and more.
Documents & Guides
4" Octagon Box with Non-Metallic Sheathed Cable Clamps, Drawn, Metallic. Depth: 1-1/2". Side Knockouts: (2) 1/2" & (4) Priouts. Bottom Knockouts: (1) 1/2". Cubic Inches: 15.5". Maximum Static Load: 50 lbs.

Overview

4" Octagon Box with Non-Metallic Sheathed Cable Clamps, Drawn, Metallic. Depth: 1-1/2". Side Knockouts: (2) 1/2" & (4) Priouts. Bottom Knockouts: (1) 1/2". Cubic Inches: 15.5". Maximum Static Load: 50 lbs.
Combination screw heads provide for faster installation ā€¢ RACOĀ® offers a variety of labor saving mounting brackets that allow for easy positioning of box along studs or joists
Also known as: 050169001462, 146

Specifications

Mounting: Screw On, Nail On
Material: Steel
Depth: 1 1/2 in
Cubic Inches: 15.500 inĀ³
Mounting: Screw On, Nail On
Depth: 1 1/2 in
Material: Steel
Cubic Inches: 15.500 inĀ³

Customer Reviews

No reviews for this product
(0)