Marked legend, Harmony XAC, nameplate, 30 x 40mm, plastic, black, 22mm push button

Item #: 275247

Cat #: ZB2BY2305

UPC: 389110597885

to view pricing and more.
Marked legend, Harmony XAC, nameplate, 30 x 40mm, plastic, black, 22mm push button, white marked FORWARD *** Discontinued ***

Overview

Marked legend, Harmony XAC, nameplate, 30 x 40mm, plastic, black, 22mm push button, white marked FORWARD *** Discontinued ***

This Harmony ZB2BY2305 is a maked legend 30 x 40mm, marked with FORWARD lettering . It is an accessory of the range Harmony XAC pendant control stations for diameter 22mm plastic signaling units.

Also known as: 389110597885, ZB2BY2305

Specifications

Type: Legend Plate, Forward
Size: 22.5 mm
Color: Black/White
Standards: California Proposition 65
Type: Legend Plate, Forward
Color: Black/White
Size: 22.5 mm
Standards: California Proposition 65