CONTACTOR

Item #: 275261

Cat #: CR305U002

UPC: 783166351994

Sign In or Register to view pricing and more.
Documents & Guides
Contactors, NEMA, Full Voltage, Non-Reversing, NEMA Size: 3, Maximum Voltage: 600 VAC, Amp Rating: 100 Amp, Horsepower Rating: 30 @ 230 VAC, Coil Voltage: 115/120 Volt AC @ 50/60 Hz, Enclosure Type: Open Type, Dimensions: 6.62 Inch W x 8.5 Inch H x 6.50 Inch D, Features: Supplied with 1 Normally Open Auxiliary Contact

Overview

Contactors, NEMA, Full Voltage, Non-Reversing, NEMA Size: 3, Maximum Voltage: 600 VAC, Amp Rating: 100 Amp, Horsepower Rating: 30 @ 230 VAC, Coil Voltage: 115/120 Volt AC @ 50/60 Hz, Enclosure Type: Open Type, Dimensions: 6.62 Inch W x 8.5 Inch H x 6.50 Inch D, Features: Supplied with 1 Normally Open Auxiliary Contact
Also known as: 783166351994, CR305U002

Specifications

Type: Contactor
Family / Style: CR305
Amps: 100
Volts AC Control: 115/120
Poles: 4
Size: 3
Type: Contactor
Amps: 100
Poles: 4
Family / Style: CR305
Volts AC Control: 115/120
Size: 3