SURGE PROTECTIVE DEVICE SURGELOGIC 300KA 480V 3 PHASE 3 WIRE UL TYPE 2 NEMA 4X

Item #: 2753509

Cat #: HWC53

UPC: 047569001055

to view pricing and more.
SURGE PROTECTIVE DEVICE SURGELOGIC 300KA 480V 3 PHASE 3 WIRE UL TYPE 2 NEMA 4X

Overview

SURGE PROTECTIVE DEVICE SURGELOGIC 300KA 480V 3 PHASE 3 WIRE UL TYPE 2 NEMA 4X

Surgelogic™ Type HWC systems are externally mounted surge protection devices. Designed for external installation, the device enables convenient access for retrofitting and maintenance without requiring modifications to internal panel configurations. External mounting limits fault impact on internal equipment, enhancing reliability. With a surge current rating of 300,000 Amps and Indoor/Outdoor. Includes a Surge counter that tracks the number of surge events handled by the SPD. Rated for 480VAC delta three phase systems. This product is UL and CSA certified.

Also known as: 047569001055, HWC53

Specifications

No Specifications Available