Push Button, Red Mushroom, 1-3/8", 1NC Contact, 10A, 600V, Nameplate

Item #: 275385

Cat #: CR104PBM01R5A

UPC: 783166594353

Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Red Mushroom Head, 1-3/8 Inch, 1 Normally Closed Contact, Momentary, 10 Amp, 600 Volt, 30 mm, EMERGENCY STOP, Legend Plate, Kit

Overview

Push Button, Red Mushroom Head, 1-3/8 Inch, 1 Normally Closed Contact, Momentary, 10 Amp, 600 Volt, 30 mm, EMERGENCY STOP, Legend Plate, Kit
Also known as: 783166594353, CR104PBM01R5A

Specifications

Color: Red
Amps: 10
Size: 30 mm
Family / Style: CR104
Type: Kit, Mushroom, Pushbutton
Volts AC: 600
Color: Red
Size: 30 mm
Type: Kit, Mushroom, Pushbutton
Amps: 10
Family / Style: CR104
Volts AC: 600