I/O Module, 12 Discrete Input, 24VDC Positive, 19 - 30V, 7mA

Item #: 275398

Cat #: TSXDEZ12D2K

UPC: 389110540430

to view pricing and more.
Documents & Guides
I/O Module, 12 Discrete Input, 1 HE-10 Connector, 24 Volt DC Positive, 19 - 30 Volt, 7 mA

Overview

I/O Module, 12 Discrete Input, 1 HE-10 Connector, 24 Volt DC Positive, 19 - 30 Volt, 7 mA
Also known as: 389110540430, TSXDEZ12D2K

Specifications

Volts DC: 24
Type: I/O Module
Standards: California Proposition 65
Amps: 0.007
Volts DC: 24
Standards: California Proposition 65
Type: I/O Module
Amps: 0.007